- 1 1/2 in Inner Diameter.
- 1 7/8 in Outer Diameter.
- 0.875 in Overall Width
| Temperature Range [Min] | -4 °F |
| Series | BAM |
| Limiting Speed - Oil | 9000 rpm |
| Retainer Material | Low Carbon Steel |
| Temperature Range [Max] | 248 °F |
| Material | SUJ2 |
| Roller Type | Roller |
| Static Load Rating | 45600 N |
| I.D. | 1 1/2 in |
| Bearing Type | Drawn Cup Bearing |
| Overall Width | 0.875 in |
| Dynamic Load Rating | 26700 N |
| Limiting Speed - Grease | 5400 rpm |
| O.D. | 1 7/8 in |
| No. of Rows | Single |
| Weight | 0.171 LB |
| EAN or UPC | 4549557002892 |

