- 1 3/16 in Inner Diameter.
- 1 1/2 in Outer Diameter.
- 1 in Overall Width
| I.D. | 1 3/16 in |
| Temperature Range [Max] | 248 °F |
| Dynamic Load Rating | 25800 N |
| Limiting Speed - Oil | 12000 rpm |
| Series | BAM |
| Bearing Type | Drawn Cup Bearing |
| O.D. | 1 1/2 in |
| Material | SUJ2 |
| Limiting Speed - Grease | 7200 rpm |
| Static Load Rating | 45300 N |
| Roller Type | Roller |
| Overall Width | 1 in |
| Retainer Material | Low Carbon Steel |
| Temperature Range [Min] | -4 °F |
| No. of Rows | Single |
| Weight | 0.125 LB |
| EAN or UPC | 4549557002748 |

