IKO International Inc.
BAM186
High Carbon Chromium Bearing Steel Shell Needle Roller Bearing
Item #105159295
- 1 1 8 in 28 575 mm Inner Diameter
- 1 3 8 in 34 925 mm Outer Diameter
- High Carbon Chromium Bearing Steel Material
| I.D. | 1 1/8 in, 28.575 mm |
| Precision Rating | JIS, Class 0 |
| No. of Rows | Single |
| Type | Shell Type Inch Series, Closed End |
| Static Load Rating | 8910 N |
| Dynamic Load Rating | 6330 N |
| O.D. | 1 3/8 in, 34.925 mm |
| Material | High Carbon Chromium Bearing Steel |
| Number of Rows | Single Row |
| Weight | 0.039 LB |
| EAN or UPC | 4549557079139 |
