- 1 1/8 in Inner Diameter.
- 1 3/8 in Outer Diameter.
- 1 in Overall Width
| Temperature Range [Max] | 248 °F |
| Temperature Range [Min] | -4 °F |
| Limiting Speed - Grease | 7800 rpm |
| Limiting Speed - Oil | 13000 rpm |
| Bearing Type | Drawn Cup Bearing |
| O.D. | 1 3/8 in |
| Material | SUJ2 |
| Retainer Material | Low Carbon Steel |
| No. of Rows | Single |
| Roller Type | Roller |
| I.D. | 1 1/8 in |
| Dynamic Load Rating | 20500 N |
| Static Load Rating | 40300 N |
| Overall Width | 1 in |
| Series | BAM |
| Weight | 0.093 LB |
| EAN or UPC | 4549557002724 |

