- 1 1/8 in Inner Diameter.
- 1 3/8 in Outer Diameter.
- 0.75 in Overall Width
| Temperature Range [Max] | 248 °F |
| Series | BAM |
| Roller Type | Roller |
| Static Load Rating | 26900 N |
| Limiting Speed - Oil | 13000 rpm |
| Bearing Type | Drawn Cup Bearing |
| Retainer Material | Low Carbon Steel |
| O.D. | 1 3/8 in |
| Temperature Range [Min] | -4 °F |
| Overall Width | 0.75 in |
| No. of Rows | Single |
| Limiting Speed - Grease | 7800 rpm |
| I.D. | 1 1/8 in |
| Dynamic Load Rating | 15000 N |
| Material | SUJ2 |
| Weight | 0.072 LB |
| EAN or UPC | 4549557002717 |

