IKO International Inc.
BAM1412
High Carbon Chromium Bearing Steel Shell Needle Roller Bearing
Item #105155844
- 7 8 in 22 225 mm Inner Diameter
- 1 1 8 in 28 575 mm Outer Diameter
- High Carbon Chromium Bearing Steel Material
| Number of Rows | Single Row |
| No. of Rows | Single |
| Static Load Rating | 20400 N |
| Precision Rating | JIS, Class 0 |
| I.D. | 7/8 in, 22.225 mm |
| Type | Shell Type Inch Series, Closed End |
| Dynamic Load Rating | 12800 N |
| O.D. | 1 1/8 in, 28.575 mm |
| Material | High Carbon Chromium Bearing Steel |
| Weight | 0.057 LB |
| EAN or UPC | 4549557078972 |
