- 13/16 in Inner Diameter.
- 1 1/16 in Outer Diameter.
- 0.5 in Overall Width
| Material | SUJ2 |
| Dynamic Load Rating | 7170 N |
| Limiting Speed - Oil | 19000 rpm |
| No. of Rows | Single |
| Bearing Type | Drawn Cup Bearing |
| O.D. | 1 1/16 in |
| Limiting Speed - Grease | 11400 rpm |
| Temperature Range [Max] | 248 °F |
| Roller Type | Roller |
| Static Load Rating | 9450 N |
| Series | BAM |
| Retainer Material | Low Carbon Steel |
| Temperature Range [Min] | -4 °F |
| Overall Width | 0.5 in |
| I.D. | 13/16 in |
| Weight | 0.036 LB |
| EAN or UPC | 4549557002502 |

