- 13/16 in Inner Diameter.
- 1 1/16 in Outer Diameter.
- 0.375 in Overall Width
| I.D. | 13/16 in |
| Material | SUJ2 |
| Retainer Material | Low Carbon Steel |
| Series | BAM |
| Overall Width | 0.375 in |
| Bearing Type | Drawn Cup Bearing |
| Dynamic Load Rating | 5230 N |
| Limiting Speed - Grease | 11400 rpm |
| Limiting Speed - Oil | 19000 rpm |
| Temperature Range [Min] | -4 °F |
| Static Load Rating | 6300 N |
| O.D. | 1 1/16 in |
| Temperature Range [Max] | 248 °F |
| Roller Type | Roller |
| No. of Rows | Single |
| Weight | 0.027 LB |
| EAN or UPC | 4549557002496 |

