Skip to content Skip to navigation menu
Drawn Cup Needle Roller Bearing

BAM1310

Drawn Cup Needle Roller Bearing
Item #105112135
  • 13/16 in Inner Diameter.
  • 1 1/16 in Outer Diameter.
  • 0.625 in Overall Width
Drawn Cup Needle Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 13/16 in Inner Diameter.
  • 1 1/16 in Outer Diameter.
  • 0.625 in Overall Width
Temperature Range [Max] 248 °F
Dynamic Load Rating 9870 N
Static Load Rating 14200 N
I.D. 13/16 in
Temperature Range [Min] -4 °F
No. of Rows Single
Retainer Material Low Carbon Steel
O.D. 1 1/16 in
Bearing Type Drawn Cup Bearing
Overall Width 0.625 in
Material SUJ2
Limiting Speed - Oil 19000 rpm
Roller Type Roller
Series BAM
Limiting Speed - Grease 11400 rpm
Weight 0.044 LB
EAN or UPC 4549557002519
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison