- 3/4 in Inner Diameter.
- 1 in Outer Diameter.
- 0.375 in Overall Width
| Limiting Speed - Grease | 12000 rpm |
| Limiting Speed - Oil | 20000 rpm |
| Temperature Range [Min] | -4 °F |
| Material | SUJ2 |
| Temperature Range [Max] | 248 °F |
| Dynamic Load Rating | 5040 N |
| Static Load Rating | 5850 N |
| Bearing Type | Drawn Cup Bearing |
| Roller Type | Roller |
| No. of Rows | Single |
| Retainer Material | Low Carbon Steel |
| O.D. | 1 in |
| Series | BAM |
| I.D. | 3/4 in |
| Overall Width | 0.375 in |
| Weight | 0.025 LB |
| EAN or UPC | 4549557002441 |

