- 5/8 in Inner Diameter.
- 13/16 in Outer Diameter.
- 0.438 in Overall Width
| Roller Type | Roller |
| Temperature Range [Min] | -4 °F |
| Bearing Type | Drawn Cup Bearing |
| Limiting Speed - Grease | 15000 rpm |
| Overall Width | 0.438 in |
| Material | SUJ2 |
| I.D. | 5/8 in |
| O.D. | 13/16 in |
| Temperature Range [Max] | 248 °F |
| Dynamic Load Rating | 5040 N |
| Series | BAM |
| Limiting Speed - Oil | 25000 rpm |
| Static Load Rating | 6660 N |
| Retainer Material | Low Carbon Steel |
| No. of Rows | Single |
| Weight | 0.019 LB |
| EAN or UPC | 4549557002373 |

