- 9/16 in Inner Diameter.
- 3/4 in Outer Diameter.
- 0.312 in Overall Width
| No. of Rows | Single |
| I.D. | 9/16 in |
| Temperature Range [Min] | -4 °F |
| Dynamic Load Rating | 2760 N |
| Limiting Speed - Grease | 18000 rpm |
| Material | SUJ2 |
| Bearing Type | Drawn Cup Bearing |
| Series | BA |
| Roller Type | Roller |
| Overall Width | 0.312 in |
| Static Load Rating | 2970 N |
| Temperature Range [Max] | 248 °F |
| Retainer Material | Low Carbon Steel |
| O.D. | 3/4 in |
| Limiting Speed - Oil | 30000 rpm |
| Weight | 0.01 LB |
| EAN or UPC | 4549557001161 |

