- 7/16 in Inner Diameter.
- 5/8 in Outer Diameter.
- 0.625 in Overall Width
| Temperature Range [Max] | 248 °F |
| Limiting Speed - Grease | 21000 rpm |
| Retainer Material | Low Carbon Steel |
| Overall Width | 0.625 in |
| Series | BA |
| I.D. | 7/16 in |
| O.D. | 5/8 in |
| Roller Type | Roller |
| No. of Rows | Single |
| Limiting Speed - Oil | 35000 rpm |
| Temperature Range [Min] | -4 °F |
| Bearing Type | Drawn Cup Bearing |
| Material | SUJ2 |
| Dynamic Load Rating | 6020 N |
| Static Load Rating | 7550 N |
| Weight | 0.017 LB |
| EAN or UPC | 4549557001093 |

