- 5/16 in Inner Diameter.
- 1/2 in Outer Diameter.
- 0.438 in Overall Width
| I.D. | 5/16 in |
| Bearing Type | Drawn Cup Bearing |
| O.D. | 1/2 in |
| Overall Width | 0.438 in |
| Static Load Rating | 3220 N |
| Limiting Speed - Grease | 27000 rpm |
| No. of Rows | Single |
| Temperature Range [Max] | 248 °F |
| Limiting Speed - Oil | 45000 rpm |
| Retainer Material | Low Carbon Steel |
| Dynamic Load Rating | 3310 N |
| Series | BA |
| Roller Type | Roller |
| Temperature Range [Min] | -4 °F |
| Material | SUJ2 |
| Weight | 0.009 LB |
| EAN or UPC | 4549557000997 |

