- 3 1/2 in Inner Diameter.
- 4 in Outer Diameter.
- 0.75 in Overall Width
| I.D. | 3 1/2 in |
| Limiting Speed - Oil | 4500 rpm |
| Overall Width | 0.75 in |
| Bearing Type | Drawn Cup Bearing |
| Series | BA |
| Temperature Range [Min] | -4 °F |
| Temperature Range [Max] | 248 °F |
| Static Load Rating | 91700 N |
| Retainer Material | Low Carbon Steel |
| Dynamic Load Rating | 45200 N |
| No. of Rows | Single |
| Limiting Speed - Grease | 2700 rpm |
| Material | SUJ2 |
| O.D. | 4 in |
| Roller Type | Roller |
| Weight | 0.41 LB |
| EAN or UPC | 4549557000980 |

