- 1/4 in Inner Diameter.
- 7/16 in Outer Diameter.
- 0.312 in Overall Width
| Temperature Range [Max] | 248 °F |
| Limiting Speed - Grease | 33000 rpm |
| Material | SUJ2 |
| Static Load Rating | 1120 N |
| Series | BA |
| No. of Rows | Single |
| Limiting Speed - Oil | 55000 rpm |
| Bearing Type | Drawn Cup Bearing |
| Retainer Material | Low Carbon Steel |
| I.D. | 1/4 in |
| O.D. | 7/16 in |
| Roller Type | Roller |
| Temperature Range [Min] | -4 °F |
| Overall Width | 0.312 in |
| Dynamic Load Rating | 1510 N |
| Weight | 0.005 LB |
| EAN or UPC | 4549557000935 |

