- 2 3/4 in Inner Diameter.
- 3 1/8 in Outer Diameter.
- 1.25 in Overall Width
| Temperature Range [Min] | -4 °F |
| Temperature Range [Max] | 248 °F |
| Limiting Speed - Oil | 3500 rpm |
| Limiting Speed - Grease | 2100 rpm |
| Static Load Rating | 139000 N |
| Series | BA |
| O.D. | 3 1/8 in |
| Dynamic Load Rating | 54600 N |
| Material | SUJ2 |
| Bearing Type | Drawn Cup Bearing |
| Retainer Material | Low Carbon Steel |
| Roller Type | Roller |
| No. of Rows | Single |
| Overall Width | 1.25 in |
| I.D. | 2 3/4 in |
| Weight | 0.38 LB |
| EAN or UPC | 4549557002175 |

