Skip to content Skip to navigation menu
Drawn Cup Needle Roller Bearing

BA4416ZOH

Drawn Cup Needle Roller Bearing
Item #101679591
  • 2 3/4 in Inner Diameter.
  • 3 1/8 in Outer Diameter.
  • 1 in Overall Width
Drawn Cup Needle Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 3/4 in Inner Diameter.
  • 3 1/8 in Outer Diameter.
  • 1 in Overall Width
Bearing Type Drawn Cup Bearing
Static Load Rating 104000 N
Retainer Material Low Carbon Steel
Overall Width 1 in
Roller Type Roller
Limiting Speed - Grease 2100 rpm
I.D. 2 3/4 in
Temperature Range [Min] -4 °F
No. of Rows Single
Material SUJ2
Dynamic Load Rating 43500 N
O.D. 3 1/8 in
Temperature Range [Max] 248 °F
Limiting Speed - Oil 3500 rpm
Series BA
Weight 0.305 LB
EAN or UPC 4549557002168
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison