- 2 3/4 in Inner Diameter.
- 3 1/8 in Outer Diameter.
- 0.625 in Overall Width
| I.D. | 2 3/4 in |
| Dynamic Load Rating | 25000 N |
| Bearing Type | Drawn Cup Bearing |
| Overall Width | 0.625 in |
| Series | BA |
| Limiting Speed - Oil | 3500 rpm |
| Limiting Speed - Grease | 2100 rpm |
| Temperature Range [Min] | -4 °F |
| Retainer Material | Low Carbon Steel |
| No. of Rows | Single |
| Material | SUJ2 |
| O.D. | 3 1/8 in |
| Static Load Rating | 50800 N |
| Temperature Range [Max] | 248 °F |
| Roller Type | Roller |
| Weight | 0.188 LB |
| EAN or UPC | 4549557002144 |

