- 2 5/8 in Inner Diameter.
- 3 in Outer Diameter.
- 1 in Overall Width
| Overall Width | 1 in |
| I.D. | 2 5/8 in |
| Temperature Range [Min] | -4 °F |
| Temperature Range [Max] | 248 °F |
| Limiting Speed - Grease | 2400 rpm |
| No. of Rows | Single |
| Limiting Speed - Oil | 4000 rpm |
| Retainer Material | Low Carbon Steel |
| Static Load Rating | 97900 N |
| Material | SUJ2 |
| Series | BA |
| Roller Type | Roller |
| Dynamic Load Rating | 42000 N |
| O.D. | 3 in |
| Bearing Type | Drawn Cup Bearing |
| Weight | 0.292 LB |
| EAN or UPC | 4549557002137 |

