Skip to content Skip to navigation menu
Drawn Cup Needle Roller Bearing

BA3612ZOH

Drawn Cup Needle Roller Bearing
Item #105122686
  • 2 1/4 in Inner Diameter.
  • 2 5/8 in Outer Diameter.
  • 0.75 in Overall Width
Drawn Cup Needle Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 1/4 in Inner Diameter.
  • 2 5/8 in Outer Diameter.
  • 0.75 in Overall Width
Material SUJ2
Static Load Rating 56700 N
Bearing Type Drawn Cup Bearing
Temperature Range [Max] 248 °F
No. of Rows Single
Dynamic Load Rating 28500 N
Series BA
Roller Type Roller
Limiting Speed - Oil 5000 rpm
Retainer Material Low Carbon Steel
Limiting Speed - Grease 3000 rpm
Overall Width 0.75 in
O.D. 2 5/8 in
I.D. 2 1/4 in
Temperature Range [Min] -4 °F
Weight 0.188 LB
EAN or UPC 4549557002106
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison