- 2 1/8 in Inner Diameter.
- 2 1/2 in Outer Diameter.
- 0.5 in Overall Width
| Retainer Material | Low Carbon Steel |
| Material | SUJ2 |
| Series | BA |
| Roller Type | Roller |
| Temperature Range [Max] | 248 °F |
| Overall Width | 0.5 in |
| Dynamic Load Rating | 16100 N |
| Temperature Range [Min] | -4 °F |
| Static Load Rating | 26600 N |
| Bearing Type | Drawn Cup Bearing |
| I.D. | 2 1/8 in |
| O.D. | 2 1/2 in |
| No. of Rows | Single |
| Limiting Speed - Grease | 3300 rpm |
| Limiting Speed - Oil | 5500 rpm |
| Weight | 0.116 LB |
| EAN or UPC | 4549557002076 |

