Skip to content Skip to navigation menu
Drawn Cup Needle Roller Bearing

BA328ZOH

Drawn Cup Needle Roller Bearing
Item #101681543
  • 2 in Inner Diameter.
  • 2 3/8 in Outer Diameter.
  • 0.5 in Overall Width
Drawn Cup Needle Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 in Inner Diameter.
  • 2 3/8 in Outer Diameter.
  • 0.5 in Overall Width
Static Load Rating 24700 N
O.D. 2 3/8 in
Series BA
Limiting Speed - Grease 3600 rpm
Dynamic Load Rating 15400 N
No. of Rows Single
Temperature Range [Max] 248 °F
Material SUJ2
Retainer Material Low Carbon Steel
Limiting Speed - Oil 6000 rpm
Roller Type Roller
Temperature Range [Min] -4 °F
Overall Width 0.5 in
I.D. 2 in
Bearing Type Drawn Cup Bearing
Weight 0.11 LB
EAN or UPC 4549557002038
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison