- 1 7/8 in Inner Diameter.
- 2 1/4 in Outer Diameter.
- 1 in Overall Width
| O.D. | 2 1/4 in |
| Limiting Speed - Oil | 7000 rpm |
| Temperature Range [Min] | -4 °F |
| Roller Type | Roller |
| Dynamic Load Rating | 35400 N |
| Series | BA |
| Retainer Material | Low Carbon Steel |
| Temperature Range [Max] | 248 °F |
| I.D. | 1 7/8 in |
| Bearing Type | Drawn Cup Bearing |
| Limiting Speed - Grease | 4200 rpm |
| Static Load Rating | 70600 N |
| No. of Rows | Single |
| Material | SUJ2 |
| Overall Width | 1 in |
| Weight | 0.214 LB |
| EAN or UPC | 4549557002021 |

