Skip to content Skip to navigation menu
Drawn Cup Needle Roller Bearing

BA2216ZOH

Drawn Cup Needle Roller Bearing
Item #101726514
  • 1 3/8 in Inner Diameter.
  • 1 5/8 in Outer Diameter.
  • 1 in Overall Width
Drawn Cup Needle Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 3/8 in Inner Diameter.
  • 1 5/8 in Outer Diameter.
  • 1 in Overall Width
No. of Rows Single
Temperature Range [Max] 248 °F
Series BA
Limiting Speed - Oil 10000 rpm
Roller Type Roller
Dynamic Load Rating 23100 N
O.D. 1 5/8 in
Static Load Rating 50200 N
Temperature Range [Min] -4 °F
Overall Width 1 in
Bearing Type Drawn Cup Bearing
Retainer Material Low Carbon Steel
Material SUJ2
I.D. 1 3/8 in
Limiting Speed - Grease 6000 rpm
Weight 0.104 LB
EAN or UPC 4549557001833
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison