- 1 5/16 in Inner Diameter.
- 1 5/8 in Outer Diameter.
- 0.5 in Overall Width
| No. of Rows | Single |
| Temperature Range [Min] | -4 °F |
| O.D. | 1 5/8 in |
| Material | SUJ2 |
| Temperature Range [Max] | 248 °F |
| Retainer Material | Low Carbon Steel |
| I.D. | 1 5/16 in |
| Limiting Speed - Grease | 6600 rpm |
| Dynamic Load Rating | 11100 N |
| Static Load Rating | 15800 N |
| Limiting Speed - Oil | 11000 rpm |
| Roller Type | Roller |
| Overall Width | 0.5 in |
| Series | BA |
| Bearing Type | Drawn Cup Bearing |
| Weight | 0.062 LB |
| EAN or UPC | 4549557001789 |

