- 15/16 in Inner Diameter.
- 1 3/16 in Outer Diameter.
- 0.5 in Overall Width
| Series | BA |
| Roller Type | Roller |
| Retainer Material | Low Carbon Steel |
| Overall Width | 0.5 in |
| Material | SUJ2 |
| Temperature Range [Min] | -4 °F |
| Static Load Rating | 11400 N |
| O.D. | 1 3/16 in |
| Temperature Range [Max] | 248 °F |
| Limiting Speed - Oil | 16000 rpm |
| I.D. | 15/16 in |
| Bearing Type | Drawn Cup Bearing |
| Limiting Speed - Grease | 9600 rpm |
| Dynamic Load Rating | 8000 N |
| No. of Rows | Single |
| Weight | 0.036 LB |
| EAN or UPC | 4549557001543 |

