- 7/8 in Inner Diameter.
- 1 1/8 in Outer Diameter.
- 1.375 in Overall Width
| Overall Width | 1.375 in |
| Roller Type | Roller |
| Series | BA |
| Dynamic Load Rating | 24100 N |
| Temperature Range [Max] | 248 °F |
| Retainer Material | Low Carbon Steel |
| I.D. | 7/8 in |
| Bearing Type | Drawn Cup Bearing |
| Limiting Speed - Grease | 10800 rpm |
| Limiting Speed - Oil | 18000 rpm |
| Temperature Range [Min] | -4 °F |
| Material | SUJ2 |
| Static Load Rating | 45700 N |
| No. of Rows | Single |
| O.D. | 1 1/8 in |
| Weight | 0.093 LB |
| EAN or UPC | 4549557001536 |

