IKO International Inc.
AZK6510011
High Carbon Chromium Bearing Steel Cylindrical Thrust Roller Bearing
Item #105117611
- 65 mm Inner Diameter
- 100 mm Outer Diameter
- High Carbon Chromium Bearing Steel Material
| Material | High Carbon Chromium Bearing Steel |
| Precision Rating | JIS, Class 0 |
| Thrust Direction | Bi-Directional |
| Fillet Radius | 1 mm |
| Bearing Type | Thrust |
| I.D. | 65 mm |
| O.D. | 100 mm |
| Type | Thrust Roller Bearings |
| Weight | 0.682 LB |
| EAN or UPC | 4549557000454 |
