IKO International Inc.
AZK10013511
High Carbon Chromium Bearing Steel Cylindrical Thrust Roller Bearing
Item #101697591
- 100 mm Inner Diameter
- 135 mm Outer Diameter
- High Carbon Chromium Bearing Steel Material
| O.D. | 135 mm |
| Fillet Radius | 1 mm |
| Type | Thrust Roller Bearings |
| Precision Rating | JIS, Class 0 |
| I.D. | 100 mm |
| Bearing Type | Thrust |
| Material | High Carbon Chromium Bearing Steel |
| Thrust Direction | Bi-Directional |
| Weight | 1.078 LB |
| EAN or UPC | 4549557000591 |
