IKO International Inc.
AZ9013535
High Carbon Chromium Bearing Steel Cylindrical Thrust Roller Bearing
Item #110462902
- 90 mm Inner Diameter
- 135 mm Outer Diameter
- High Carbon Chromium Bearing Steel Material
| Bearing Type | Thrust |
| Type | Thrust Roller Bearings |
| Precision Rating | JIS, Class 0 |
| O.D. | 135 mm |
| Washer Thickness | 10.5 mm |
| I.D. | 90 mm |
| Fillet Radius | 1.1 mm |
| Material | High Carbon Chromium Bearing Steel |
| Thrust Direction | Bi-Directional |
| Weight | 4.497 LB |
| EAN or UPC | 4549557060298 |
