IKO International Inc.
AZ8512531
High Carbon Chromium Bearing Steel Cylindrical Thrust Roller Bearing
Item #114577962
- 85 mm Inner Diameter
- 125 mm Outer Diameter
- High Carbon Chromium Bearing Steel Material
| Fillet Radius | 1 mm |
| I.D. | 85 mm |
| Washer Thickness | 9.5 mm |
| Type | Thrust Roller Bearings |
| Bearing Type | Thrust |
| O.D. | 125 mm |
| Material | High Carbon Chromium Bearing Steel |
| Thrust Direction | Bi-Directional |
| Precision Rating | JIS, Class 0 |
| Weight | 3.219 LB |
| EAN or UPC | 4549557060274 |
