
IKO International Inc.
AZ8015026
High Carbon Chromium Bearing Steel Cylindrical Thrust Roller Bearing
Item #101904397


- 80 mm Inner Diameter
- 150 mm Outer Diameter
- High Carbon Chromium Bearing Steel Material
Bearing Type | Thrust |
Fillet Radius | 1.5 mm |
Washer Thickness | 8 mm |
Thrust Direction | Bi-Directional |
Precision Rating | JIS, Class 0 |
O.D. | 150 mm |
Material | High Carbon Chromium Bearing Steel |
I.D. | 80 mm |
Type | Thrust Roller Bearings |
Weight | 5.5 LB |
EAN or UPC | 4549557060250 |
