IKO International Inc.
AZ7510019
High Carbon Chromium Bearing Steel Cylindrical Thrust Roller Bearing
Item #112434643
- 75 mm Inner Diameter
- 100 mm Outer Diameter
- High Carbon Chromium Bearing Steel Material
| O.D. | 100 mm |
| Washer Thickness | 5.75 mm |
| Fillet Radius | 1 mm |
| Material | High Carbon Chromium Bearing Steel |
| Type | Thrust Roller Bearings |
| Bearing Type | Thrust |
| I.D. | 75 mm |
| Precision Rating | JIS, Class 0 |
| Thrust Direction | Bi-Directional |
| Weight | 0.0 LB |
| EAN or UPC | 4549557060212 |
