IKO International Inc.
AZ709518
High Carbon Chromium Bearing Steel Cylindrical Thrust Roller Bearing
Item #110408029
- 70 mm Inner Diameter
- 95 mm Outer Diameter
- High Carbon Chromium Bearing Steel Material
| Fillet Radius | 1 mm |
| I.D. | 70 mm |
| Type | Thrust Roller Bearings |
| Bearing Type | Thrust |
| Washer Thickness | 5.25 mm |
| Thrust Direction | Bi-Directional |
| Material | High Carbon Chromium Bearing Steel |
| O.D. | 95 mm |
| Precision Rating | JIS, Class 0 |
| Weight | 905.0 LB |
| EAN or UPC | 4549557060182 |
