
IKO International Inc.
AZ609526
High Carbon Chromium Bearing Steel Cylindrical Thrust Roller Bearing
Item #101510515


- 60 mm Inner Diameter
- 95 mm Outer Diameter
- High Carbon Chromium Bearing Steel Material
Precision Rating | JIS, Class 0 |
Material | High Carbon Chromium Bearing Steel |
I.D. | 60 mm |
Washer Thickness | 7.5 mm |
Type | Thrust Roller Bearings |
Fillet Radius | 1 mm |
O.D. | 95 mm |
Thrust Direction | Bi-Directional |
Bearing Type | Thrust |
Weight | 1.694 LB |
EAN or UPC | 4549557060144 |
