
IKO International Inc.
AZ6013026
High Carbon Chromium Bearing Steel Cylindrical Thrust Roller Bearing
Item #103643920


- 60 mm Inner Diameter
- 130 mm Outer Diameter
- High Carbon Chromium Bearing Steel Material
Bearing Type | Thrust |
O.D. | 130 mm |
Fillet Radius | 1.5 mm |
I.D. | 60 mm |
Washer Thickness | 8 mm |
Precision Rating | JIS, Class 0 |
Thrust Direction | Bi-Directional |
Type | Thrust Roller Bearings |
Material | High Carbon Chromium Bearing Steel |
Weight | 4.598 LB |
EAN or UPC | 4549557060151 |
