IKO International Inc.
AZ356218
High Carbon Chromium Bearing Steel Cylindrical Thrust Roller Bearing
Item #100746424
- 35 mm Inner Diameter
- 62 mm Outer Diameter
- High Carbon Chromium Bearing Steel Material
| O.D. | 62 mm |
| Material | High Carbon Chromium Bearing Steel |
| Type | Thrust Roller Bearings |
| Bearing Type | Thrust |
| Thrust Direction | Bi-Directional |
| Washer Thickness | 5.25 mm |
| Fillet Radius | 1 mm |
| I.D. | 35 mm |
| Precision Rating | JIS, Class 0 |
| Weight | 0.572 LB |
| EAN or UPC | 4549557060045 |
