
IKO International Inc.
AZ16020031
High Carbon Chromium Bearing Steel Cylindrical Thrust Roller Bearing
Item #116092190


- 160 mm Inner Diameter
- 200 mm Outer Diameter
- High Carbon Chromium Bearing Steel Material
Thrust Direction | Bi-Directional |
Precision Rating | JIS, Class 0 |
O.D. | 200 mm |
I.D. | 160 mm |
Material | High Carbon Chromium Bearing Steel |
Bearing Type | Thrust |
Type | Thrust Roller Bearings |
Fillet Radius | 1 mm |
Washer Thickness | 9.5 mm |
Weight | 5.975 LB |
EAN or UPC | 4549557060427 |
