
IKO International Inc.
AZ15289
High Carbon Chromium Bearing Steel Cylindrical Thrust Roller Bearing
Item #104345194


- 15 mm Inner Diameter
- 28 mm Outer Diameter
- High Carbon Chromium Bearing Steel Material
Fillet Radius | 0.3 mm |
Precision Rating | JIS, Class 0 |
Thrust Direction | Bi-Directional |
Material | High Carbon Chromium Bearing Steel |
O.D. | 28 mm |
Bearing Type | Thrust |
I.D. | 15 mm |
Type | Thrust Roller Bearings |
Washer Thickness | 2.75 mm |
Weight | 0.061 LB |
EAN or UPC | 4549557059971 |
