IKO International Inc.
AZ15020542
High Carbon Chromium Bearing Steel Cylindrical Thrust Roller Bearing
Item #116092189
- 150 mm Inner Diameter
- 205 mm Outer Diameter
- High Carbon Chromium Bearing Steel Material
| Fillet Radius | 1.5 mm |
| Precision Rating | JIS, Class 0 |
| I.D. | 150 mm |
| Bearing Type | Thrust |
| Type | Thrust Roller Bearings |
| O.D. | 205 mm |
| Washer Thickness | 12 mm |
| Thrust Direction | Bi-Directional |
| Material | High Carbon Chromium Bearing Steel |
| Weight | 10.67 LB |
| EAN or UPC | 4549557060410 |
