IKO International Inc.
AZ15019031
High Carbon Chromium Bearing Steel Cylindrical Thrust Roller Bearing
Item #100746431
- 150 mm Inner Diameter
- 190 mm Outer Diameter
- High Carbon Chromium Bearing Steel Material
| I.D. | 150 mm |
| Type | Thrust Roller Bearings |
| Bearing Type | Thrust |
| Fillet Radius | 1 mm |
| Precision Rating | JIS, Class 0 |
| Material | High Carbon Chromium Bearing Steel |
| Thrust Direction | Bi-Directional |
| O.D. | 190 mm |
| Washer Thickness | 9.5 mm |
| Weight | 5.644 LB |
| EAN or UPC | 4549557060403 |
