Skip to content Skip to navigation menu
Ideal Industries131-35-020

131-35-020

Adjustable Wrench
Item #104701093
  • Adjustable Wrench
  • 8" Overall Length
  • 1 1/8" Capacity
Ideal Industries131-35-020
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Adjustable Wrench
  • 8" Overall Length
  • 1 1/8" Capacity
Finish N/A
Overall Length 8 in
Capacity, in [Max] 1.125 in
Weight 0.7 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison