Skip to content Skip to navigation menu
Hydro-CraftM32487160M

M32487160M

Horizontal Pump/Motor Mount Adapter
Item #101966818
  • Horizontal Pump/Motor Mount
  • Aluminum
  • 160 A2/B4 Pump Flange to Motor Frames 324TC/TSC-405TC/TSC & 324UC/USC-405UC/USC
Hydro-CraftM32487160M
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Horizontal Pump/Motor Mount
  • Aluminum
  • 160 A2/B4 Pump Flange to Motor Frames 324TC/TSC-405TC/TSC & 324UC/USC-405UC/USC

description

  • Ensures proper radial and angular alignment between electric motors with C-face mount and hydraulic pumps. Shims are not required.
Pump Flange Type Metric
Radial Clearance 7.74 in
Motor Mount Holes 4
Pump Flange 160 A2/B4
Motor Frame 324TC/TSC-405TC/TSC, 324UC/USC-405UC/USC
Pump/Motor Mount Length 8 3/4 in
Material Aluminum
Axial Clearance 7 7/8 in
Mounting Type Horizontal
Weight 17.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison