- Vertical Pump/Motor Mount
- Aluminum
- USA4F17 Pump Flange to Motor Frames 56C, 143TC/145TC & 182UC/184UC
description
- Ensures proper radial and angular alignment between electric motors with C-face mount and hydraulic pumps. Shims are not required.
| Radial Clearance | 4.1 in |
| Pump Flange Type | SAE |
| Pump Flange | USA4F17 |
| Axial Clearance | 3.93 in |
| Motor Mount Holes | 8 |
| Motor Frame | 56C, 143TC/145TC, 182UC/184UC |
| Pump/Motor Mount Length | 5 1/4 in |
| Mounting Type | Vertical |
| Material | Aluminum |
| Weight | 4.0 LB |

