- 1 5/8" Shaft
- 4" Between Frames
- 5/16" Slot Width
- Setscrew Locking Collar
- Nickel Plated Housing
| Seal Type | Contact Seals |
| Take-Up Types | Standard Slot |
| Inch/Metric | Inch |
| Center of Bearing to Front of Inner Ring | 1.201 in |
| Overall Height | 4.5 in |
| Screw Diameter | 1 in |
| Between Frame Width | 4 in |
| End Type | Open End |
| Slot Width | 0.3125 in |
| Shaft Dia. | 1.625 in |
| Overall Length | 5.8125 in |
| Locking Device | Setscrew Locking Collar |
| Slot Length | 3 1/8 in |
| Threaded End Width | 5/8 in |
| Center of Shaft to End Opposite Shank | 2 in |
| Lubrication | Relubricatable |
| Shank Slot to Center of Shaft | 2 1/16 in |
| Shank Slot Width | 3/4 in |
| Housing Material | Nickel Plated |
| Bearing Design | Non-Expansion |
| Overall Width | 2 7/64 in |
| Type | Ball Bearing |
| Shank Height | 2 5/8 in |
| Weight | 4.6 LB |

