- TPB250W Series Normal-Duty Tapped Base Pillow Block
- 2 3/16" Shaft
- 4" Bolt Centers
- 2 1/4" Center Line to Base
- Setscrew Locking Collar
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing | 4 in |
| Misalignment Range | ±1 1/2° |
| Series | TPB250W |
| Inch/Metric | Inch |
| Base Width | 2 in |
| Mounted Unit Duty | Normal-Duty |
| Temperature Range [Max] | 225 °F |
| Bolt Hole Spacing Range [Max] | 4 in |
| Housing Height | 4 5/8 in |
| Pillow Block Type | Tapped Base |
| Shaft Dia. | 2.1875 in |
| Lubrication | Relubricatable |
| Collar O.D. | 2.719 in |
| Bolt Size | 5/8-11 NC x 7/8 |
| Housing Width | 2 in |
| Housing Construction | 1 Piece |
| Center of Bearing to Front of Inner Ring | 1.315 in |
| Overall Width | 2 5/16 in |
| Housing Material | Cast Iron |
| Base Height | N/A |
| Length Through Bore | 2.189 in |
| Bolt Hole Spacing Range [Min] | 4 in |
| Temperature Range [Min] | -25 °F |
| Base Length | 5 1/2 in |
| Locking Device | Setscrew Locking Collar |
| Bearing Design | Non-Expansion |
| Seal Type | Contact Seals |
| End Type | Open End |
| Bolt Holes | 2 |
| Weight | 6.0 LB |
| EAN or UPC | 662798251578 |

