- Corrosion Resistant-Duty Nickel Plated 2-Bolt Flange
- 1 7/16" Shaft
- Setscrew Locking Collar
- Regreasable
- Series FB260N
| Bolt Circle Dia. | 5 1/8 in |
| Bolt Size | 1/2 in |
| Housing Width | 1 1/16 in |
| Collar O.D. | 1.815 in |
| Bearing Type | Ball Bearing |
| Misalignment Range | ±1 1/2° |
| Bearing Design | Non-Expansion |
| Housing Construction | 1 Piece |
| Bolt Hole Spacing | 5 1/8 in |
| End Type | Open End |
| Length Through Bore | 1.378 in |
| Series | FB260N |
| Pilot Depth | N/A |
| Inch/Metric | Inch |
| Flange Type | 2-Bolt Flange |
| Mounted Unit Duty | Normal-Duty, Corrosion Resistant-Duty |
| Overall Width | 1 19/32 in |
| Housing Height | 3 3/4 in |
| Temperature Range [Max] | 225 °F |
| Shaft Dia. | 1.4375 in |
| Housing Material | Nickel Plated |
| Lubrication | Relubricatable |
| Duty | Corrosion Resistant-Duty |
| Temperature Range [Min] | -25 °F |
| Locking Device | Setscrew Locking Collar |
| Pilot Diameter | N/A |
| Housing Length | 6 7/32 in |
| Flange Thickness | 0.46875 in |
| Seal Type | Contact Seals |
| Weight | 4.0 LB |
| EAN or UPC | 662798255361 |

