
- Corrosion Resistant-Duty Nickel Plated 4-Bolt Flange
- 1 15/16" Shaft
- Setscrew Locking Collar
- Regreasable
- Series FB250N
Mounted Unit Duty | Normal-Duty, Corrosion Resistant-Duty |
Locking Device | Setscrew Locking Collar |
Housing Material | Nickel Plated |
Series | FB250N |
Inch/Metric | Inch |
Temperature Range [Min] | -25 °F |
Collar O.D. | 2.461 in |
Housing Width | 1 1/2 in |
Housing Height | 5 1/2 in |
Pilot Depth | N/A |
Pilot Diameter | N/A |
Bolt Size | 1/2 in |
Flange Type | 4-Bolt Flange |
Bearing Design | Non-Expansion |
End Type | Open End |
Flange Thickness | 1/2 in |
Length Through Bore | 1.693 in |
Bearing Type | Ball Bearing |
Lubrication | Relubricatable |
Duty | Corrosion Resistant-Duty |
Bolt Hole Spacing | 4 3/8 in |
Shaft Dia. | 1.9375 in |
Temperature Range [Max] | 225 °F |
Misalignment Range | ±1 1/2° |
Bolt Circle Dia. | 6 3/16 in |
Seal Type | Contact Seals |
Overall Width | 2 in |
Housing Length | 5 1/2 in |
Housing Construction | 1 Piece |
Weight | 7.0 LB |
EAN or UPC | 662798255002 |
