- Corrosion Resistant-Duty Nickel Plated 4-Bolt Flange
- 1 11/16" Shaft
- Setscrew Locking Collar
- Regreasable
- Series FB250N
| Seal Type | Contact Seals |
| Temperature Range [Min] | -25 °F |
| Housing Height | 5 1/4 in |
| Bolt Circle Dia. | 5 53/64 in |
| Collar O.D. | 2.236 in |
| Duty | Corrosion Resistant-Duty |
| Bearing Type | Ball Bearing |
| Housing Material | Nickel Plated |
| Series | FB250N |
| Flange Thickness | 15/32 in |
| Bolt Hole Spacing | 4 1/8 in |
| Lubrication | Relubricatable |
| Misalignment Range | ±1 1/2° |
| Pilot Depth | N/A |
| Housing Width | 1 11/32 in |
| Bolt Size | 1/2 in |
| Overall Width | 1 59/64 in |
| End Type | Open End |
| Housing Length | 5 1/4 in |
| Flange Type | 4-Bolt Flange |
| Locking Device | Setscrew Locking Collar |
| Length Through Bore | 1.634 in |
| Housing Construction | 1 Piece |
| Pilot Diameter | N/A |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 1.6875 in |
| Temperature Range [Max] | 225 °F |
| Mounted Unit Duty | Normal-Duty, Corrosion Resistant-Duty |
| Inch/Metric | Inch |
| Weight | 6.0 LB |
| EAN or UPC | 662798254982 |

